Zoro Homepage

International 4600 Series 00-91 Pressure Switch, 37279

  • Mfr # 37279

  • Zoro # G8910250


product price: $29.99
/ea

Key Features

Type
Low Cut-Out
Material
Plastic / Metal
Connector Shape
Round
Mounting Location
System Mounted
Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37279
Zoro #
G8910250
UPC #
96361372795
Country of Origin
Unknown

Dimensions

Fitting Thread Size
M12 x 1.50

Details

Type
Low Cut-Out
Material
Plastic / Metal
Connector Shape
Round
Mounting Location
System Mounted
Fitting Gender
Female
Operate Psi Low On
35
Harness Connector
37227
Connector Gender
Male
Number of terminals
2
Operate Psi Low Off
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.