
International 5000 Series 02-97 Blower Wheel, 35207
Mfr # 35207
Zoro # G1970428
product price: $34.29
/eaKey Features
Material
Plastic
Type
Blower Motor Wheels
Attachment Type
Retainer Clip
Wheel Diameter
6.000 in
Shaft Shape
D-Shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35207
Zoro #
G1970428
UPC #
96361027664
Country of Origin
Unknown
Dimensions
Wheel Diameter
6.000 in
Shaft Diameter
0.31 IN
Wheel Width
3.000 in
Details
Material
Plastic
Type
Blower Motor Wheels
Attachment Type
Retainer Clip
Shaft Shape
D-Shaped
Rotation
CCW
Wheel
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.