Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

International Lonestar 11-07

  • Mfr # 39482

  • Zoro # G400560408


product price: $23.99
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Outlet Style
O-Ring
Suction Inlet Type
O-Ring
Suction Inlet Fitting Thread Diameter
No. 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39482
Zoro #
G400560408
UPC #
96361394827
Country of Origin
Unknown

Dimensions

Suction Inlet Fitting Thread Diameter
No. 10
Suc Size
0.63 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Out Size
0.77 in
Liquidlet Size
0.41 in
Suction Outlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 8
Lqd Out Size
0.51 in

Details

Material
Aluminum
Type
Block Type
Liquid Outlet Style
O-Ring
Suction Inlet Type
O-Ring
Liquid Outlet Fitting Gender
Female
Mounting Hole Quantity
2
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Thread Type
Not Threaded
Suction Inlet Style
O-Ring
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Type
O-Ring
Suction Inlet Fitting Gender
Female
Liquid Inlet Fitting Gender
Female
Tonnage
2
Refrigerant Type
R134a
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Type
O-Ring
Liquid Inlet Type
O-Ring
Super Heat
-3
Suction Outlet Fitting Gender
Female
Suction Outlet Style
O-Ring
Liquid Inlet Style
O-Ring

Description

International Lonestar 11-07

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.