Zoro Homepage

International Lonestar 14-10 Pressure Switch, 37811

  • Mfr # 37811

  • Zoro # G8902806


product price: $60.45
/ea

Key Features

Type
Low Cut-Out
Material
Plastic / Metal
Operate Psi Low On
28
Operate Psi Low Off
6
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37811
Zoro #
G8902806
UPC #
96361378117
Country of Origin
Unknown

Dimensions

Fitting Thread Size
M12

Details

Type
Low Cut-Out
Material
Plastic / Metal
Operate Psi Low On
28
Operate Psi Low Off
6
Connector Gender
Female
Mounting Location
System Mounted
Fitting Gender
Female
Number of terminals
2
Connector Shape
Oval

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.