Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INTERNATIONAL/NAVISTAR

  • Mfr # 47959

  • Zoro # G002158973


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
York & Tecumseh
Belt Type
Serpentine
Coil Voltage
12 2H
Groove
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47959
Zoro #
G002158973
UPC #
96361479593
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
6.000 in
Belt Width
0.875 in

Details

Material
Steel
Type
York & Tecumseh
Belt Type
Serpentine
Coil Voltage
12 2H
Groove
6
Lead Wire
Lead Wires
Distance From Clutch To Mounting Flange
2.000 IN
Mounting Type
Direct
Rotation
CCW-CW

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.