Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INTERNATIONAL/NAVISTAR 85-74

  • Mfr # 84789

  • Zoro # G502158800


original price: $46.59
9% off
new price: $41.95
/ea

Key Features

Material
Steel
Connector Type
NPT/Hose barb
Type
Shut-off Valve
Inlet Dia.
0.81 in
Outlet D Length
0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84789
Zoro #
G502158800
UPC #
96361847897
Country of Origin
Unknown

Dimensions

Inlet Dia.
0.81 in
Outlet D Length
0.750 in
Center Width
2.250 in
Inlet Length
0.625 in
Inlet Dia. Fraction
13/16 in
Overall Depth
3.000 in
Inlet B Length
0.500 in
Fitting Size End 2
.5 in
Fitting Size End 1
0.75 in
Outlet C Length
0.875 in
Center B Width
2.500 in
Outlet Length
0.750 in
Overall B Length
3.500 in

Details

Material
Steel
Connector Type
NPT/Hose barb
Type
Shut-off Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.