Internatnal/Navistar 02-95-Kenworth 01-9 Expansion Valve, 38886

  • Mfr # 38886

  • Zoro # G8500942


product price: $31.99
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Outlet Thread Type
Not Threaded
Suction Outlet Type
Insert O-Ring
Liquid Outlet Fitting Thread Diameter
No. 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38886
Zoro #
G8500942
UPC #
96361388864
Country of Origin
Unknown

Dimensions

Liquid Outlet Fitting Thread Diameter
No. 8
Liquidlet Size
0.41 in
Suc Size
0.54 in
Lqd Out Size
0.540 in
Suction Inlet Fitting Thread Diameter
No. 8
Suc Out Size
0.65 in
Suction Outlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6

Details

Type
Block Type
Material
Aluminum
Suction Outlet Thread Type
Not Threaded
Suction Outlet Type
Insert O-Ring
Suction Inlet Fitting Gender
Female
O-Ring A Quantity
1
Liquid Outlet Type
Insert O-Ring
Suction Outlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded
Liquid Outlet Style
FIO
Refrigerant Type
R134a
Mounting Hole Quantity
2
Liquid Outlet Fitting Gender
Female
Suction Outlet Style
FIO
O-Ring B Quantity
2
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Style
FIO
Super Heat
8
O-Ring C Quantity
1
Liquid Inlet Style
FIO
Liquid Inlet Type
Insert O-Ring
Suction Inlet Type
Insert O-Ring
Liquid Inlet Fitting Gender
Female
Tonnage
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.