
Internatnal/Navistar 85-78-Peterbilt 87- Blower Motor, 75783
Mfr # 75783
Zoro # G1698904
product price: $66.69
/eaKey Features
Voltage
12
Material
Metal
Connector Quantity
1
Cage Wheel Included
w/o Wheel
Mount Type
OE Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75783
Zoro #
G1698904
UPC #
96361757837
Country of Origin
Unknown
Dimensions
Shaft Diameter
0.31 IN
Shaft Length
1.625 IN
Motor Length
4.000 IN
Motor Diameter
3.000 IN
Details
Voltage
12
Item
Blower Motors
Material
Metal
Connector Quantity
1
Cage Wheel Included
w/o Wheel
Mount Type
OE Mount
Vented
Vented
Number of terminals
2
Connector Gender
Male
Terminal Type
Lead Wire
Shaft Type
D-Shaped
Shaft Shape
D-Shaped
Rotation
CCW
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.