Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intl 5500-Series 12-00/5600-Series 12-00

  • Mfr # 44130

  • Zoro # G700560887


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Width
10 IN
Material
Aluminum
Type
Tube & Fin
Height
10 IN
Depth
2.625 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44130
Zoro #
G700560887
UPC #
96361441309
Country of Origin
Unknown

Dimensions

Width
10 IN
Height
10 IN
Depth
2.625 IN
Core Height Fraction
10 in
Core Depth Fraction
2-5/8 in
Core Width Fraction
10 in

Details

Material
Aluminum
Type
Tube & Fin
Outlet Fitting Type
Flange
Inlet Fitting Type
Flange

Description

Intl 5500-Series 12-00/5600-Series 12-00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.