
ISUZU AMIGO 00-98-AXIOM 03-02-RODEO 03-9
Mfr # 20049
Zoro # G102158781
product price: $56.75
/eaKey Features
Type
Trinary
Color
Gray
Material
Steel
Voltage
12
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20049
Zoro #
G102158781
UPC #
96361200494
Country of Origin
Unknown
Dimensions
Fitting Thread Size
3/8" x 24
Details
Type
Trinary
Color
Gray
Material
Steel
Voltage
12
Connector Gender
Male
Fan Open/closed
Open
Operate Psi Low Off
28
Connector Shape
Oval
Fitting Gender
Male
Operate Psi Med On
225
Terminal Type
Pin
Operate Psi High Off
380
Mounting Location
System Mounted
Comp Open/closed
Open
Item Included A Qty.
1
Operate Psi High On
280
Operate Psi Low On
35
Number of terminals
4
Operate Psi Med Off
180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.