
ISUZU AMIGO 92-89-PU 92-88-RODEO 93-91
Mfr # 54607
Zoro # G302147905
original price: $89.85
5% off
new price: $84.95
/ea
Free Shipping & Returns
Key Features
Width
9.250 IN
Height
8.875 IN
Outlet Diameter
No. 8
Type
Plate & Fin
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54607
Zoro #
G302147905
UPC #
96361546073
Country of Origin
Unknown
Dimensions
Width
9.250 IN
Height
8.875 IN
Outlet Diameter
No. 8
Depth
3.500 IN
Core Depth Fraction
3-1/2 in
Core Width Fraction
9-1/4 in
Core Height Fraction
8-7/8 in
Outlet Fitting Outside Diameter
No. 10
Details
Type
Plate & Fin
Material
Aluminum
Outlet Fitting Type
Male Insert O-Ring
Inlet Fitting Type
Female O-Ring
O-Ring B Quantity
1
O-Ring A Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.