
Isuzu Axiom 04-02-Trooper 02-01-Vehicros Filter Drier, 83250
Mfr # 83250
Zoro # G9583669
product price: $28.55
/eaKey Features
Type
W/ Pad Mount
Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.402 in
Desiccant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83250
Zoro #
G9583669
UPC #
96361832503
Country of Origin
Unknown
Dimensions
Outlet Diameter
.402 in
Body Length
7.000 IN
Overall Depth
7.000 in
Body Diameter
2.375 IN
Details
Type
W/ Pad Mount
Material
Aluminum
Includes
Gasket / Seals
Desiccant
Yes
Inlet Fitting Type
Pad Mount
Outlet Fraction
3/8 in
Inlet Filter Fitting Type
Pad Mount
Inlet Fraction
3/8 in
Connector B Type
Pad Mount
In Line Filter Outlet Fitting Type
Pad Mount
Outlet Fitting Type
Pad Mount
In Line Filter Material
Desiccant
Connector Type
Pad Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.