Zoro Homepage

Isuzu Medium Duty Npr 06-90 New Compressor, 68400

  • Mfr # 68400

  • Zoro # G5339079


original price: $542.99
9% off
new price: $488.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
DKS15CH
Includes
Clutch Included
Type
York-Diesel Kiki-Zexel-Seltec
Clutch Maximum Diameter
5 in
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68400
Zoro #
G5339079
UPC #
9636106967
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5 in

Details

Compressor Type
DKS15CH
Includes
Clutch Included
Type
York-Diesel Kiki-Zexel-Seltec
Coil Voltage
12 2H
Coil Clock Position
1 Wire Lead
Pulley Belt Type
V-Belt
Switch Type
Speed Sensor
Distance From Clutch To Mounting Flange
1.850 IN
O-Ring A Quantity
1
Refrigerant Type
R134a
Terminal Type
Pin
Oil Filled
Included
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
Ear Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.