Zoro Homepage

ISUZU PICKUP 87-84-TROOPER 91-84

  • Mfr # 54686

  • Zoro # G502147859


original price: $165.99
6% off
new price: $155.99
/ea
Free Shipping & Returns

Key Features

Outlet Diameter
No. 8
Height
7.000 IN
Material
Aluminum
Type
Tube & Fin
Width
8.250 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54686
Zoro #
G502147859
UPC #
96361546868
Country of Origin
Unknown

Dimensions

Outlet Diameter
No. 8
Height
7.000 IN
Width
8.250 IN
Depth
4.750 IN
Outlet Fitting Outside Diameter
No. 10
Core Width Fraction
8-1/4 in
Core Height Fraction
7 in
Core Depth Fraction
4-3/4 in

Details

Material
Aluminum
Type
Tube & Fin
O-Ring C Quantity
1
Outlet Fitting Type
Male Insert O-Ring
O-Ring A Quantity
1
O-Ring B Quantity
1
Inlet Fitting Type
Female O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.