Isuzu Rodeo 94-93-Trooper 94-92/Toy 4Run Fan Clutch, 36925

  • Mfr # 36925

  • Zoro # G5625832


product price:  $64.49
/ea

Key Features

Diameter
6.65 in
Height
3.02 in
Type
Thermal
Material
Aluminum
Mounting Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36925
Zoro #
G5625832
UPC #
96361369252
Country of Origin
Unknown

Dimensions

Diameter
6.65 in
Height
3.02 in
Pilot Dia.
.63 in
Mount Dia.
3.07 in
Pilot Depth
0.91 in

Details

Type
Thermal
Material
Aluminum
Mounting Hole Quantity
4
Clutch Type
A - 5" & 6" Import
Bolt Thread
M6 x 1.0 Hole
Mounting Type
Flange
Electronic Clutch
Non Electronic
Distance From Clutch To Mounting Flange
2.44 IN
Bolt Quantity
4
Rotation
STD
Fan Bolt Circle
5.35 in
Bolt Hole Quantity
4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.