Zoro Homepage

JAGUAR S-TYPE 02-00/LINCOLN LS 02-00

  • Mfr # 56058

  • Zoro # G702152127


original price: $89.15
8% off
new price: $81.15
/ea
Free Shipping & Returns

Key Features

Type
Discharge & Suction Line
Refrigerant
R134a
Includes
O-rings Included
Material
Aluminum / Rubber
Discharge End Type
P-Nut Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56058
Zoro #
G702152127
UPC #
96361560581
Country of Origin
Unknown

Details

Type
Discharge & Suction Line
Refrigerant
R134a
Includes
O-rings Included
Material
Aluminum / Rubber
Discharge End Type
P-Nut Fitting
O-Ring A Quantity
1
O-Ring B Quantity
3
Suction End Type
Female Springlock
Manifold
Yes
Discharge End Style
P-Nut Fitting
Bracket
w/ Bracket
Suction End Style
Female Springlock
Switch Service Port
w/ Switch Port

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.