Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAGUAR SOVEREIGN 92-90-VANDEN PLAS 93-88

  • Mfr # 33497

  • Zoro # G302110855


product price: $27.69
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Body Diameter
2.750 IN
O-Ring A Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33497
Zoro #
G302110855
UPC #
96361334977
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Diameter
2.750 IN
Overall Depth
5.500 in
Body Length
5.500 IN

Details

Material
Steel
Includes
Gasket / Seals
O-Ring A Quantity
2
In Line Filter Material
Desiccant
Inlet Fraction
3/8 in
Bracket
w/ Bracket
Connector Type
Male Insert O-Ring
Desiccant
Yes
Connector B Type
Female O-Ring
Outlet Fraction
3/8 in
Fuse Plug
Yes
Inlet Filter Fitting Type
Male
Sight Glass
Yes
Inlet Fitting Type
Male Insert O-Ring
Outlet Fitting Type
Female O-Ring
In Line Filter Outlet Fitting Type
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.