This item is Discontinued.

Four Seasons Jaguar Super V8 09-05 Vanden Plas 09-04 Blower Motor, 75072 75072

Jaguar Super V8 09-05 Vanden Plas 09-04 Blower Motor, 75072 (Discontinued)

  • Mfr # 75072
  • Zoro # G1693821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75072
Zoro #
G1693821
UPC #
9636106980
Country of Origin
Unknown

Dimensions

Shaft Length
1.94 IN
Wheel Dia.
5.86 in
Wheel Height
2.750 in
Motor Diameter
3.250 IN
Motor Length
4.06 IN

Details

Voltage
12
Item
Blower Motors
Material
Plastic
Cage Wheel Included
w/ Wheel
Flanged End
Yes
Connector Quantity
1
Number of terminals
1
Vented
Vented
Connector Gender
Male
Mount Type
OE Mount
Terminal Type
Lead Wire
Rotation
CCW

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.