JAGUAR VANDEN PLAS 94-88-XJ12 94-88-XJ6

  • Mfr # 20893

  • Zoro # G102158996


product price:  $97.49
/ea
Free Shipping & Returns

Key Features

Type
Condenser Fan
Material
Plastic / Metal
Operate Psi Med On
175
Fitting Thread Size
7/16 in. x 20
Operate Psi Med Off
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20893
Zoro #
G102158996
UPC #
96361208933
Country of Origin
Unknown

Dimensions

Fitting Thread Size
7/16 in. x 20

Details

Type
Condenser Fan
Material
Plastic / Metal
Operate Psi Med On
175
Operate Psi Med Off
125
Terminal Quantity
2
Mounting Location
System Mounted
Fitting Gender
Female
Fan Open/closed
Open
Item Included A Qty.
1
Connector Shape
Oval
Connector Color
White
Connector Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.