
Jaguar Xj12 79-73-Xj6 79-72-Xjs 79-76 Clutch Assembly, 47534
Mfr # 47534
Zoro # G5635197
original price:Â $176.99 , new price: $159.99 , 9 percent off
new price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
206, 209, 210, HG850, HG1000
Material
Steel
Type
York & Tecumseh
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47534
Zoro #
G5635197
UPC #
96361475342
Country of Origin
Unknown
Dimensions
Belt Width In
0.500 in
Clutch Maximum Diameter
7.000 IN
Can Size
w/ Coil
Details
Mounting Style
206, 209, 210, HG850, HG1000
Material
Steel
Type
York & Tecumseh
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
Color
Black
Belt Type
V-Belt
Mounting Type
Direct
Coil Voltage
12 2H
Rotation
CCW-CW
Lead Wire
Lead Wires
Distance From Clutch To Mounting Flange
1.625 IN
Groove
2
Mount Distance B In
2.250 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.