Jaguar:New Sanden/Sankyo Sd709 W/Clutch New Compressor, 78589

  • Mfr # 78589

  • Zoro # G5348468


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Type
Sanden/Sankyo
Includes
Clutch Included
Compressor Type
SD709
Compressor Head Type
QS
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78589
Zoro #
G5348468
UPC #
96361785892
Country of Origin
Unknown

Dimensions

Belt Width
0.500 in
Clutch Maximum Diameter
5.125 in

Details

Type
Sanden/Sankyo
Includes
Clutch Included
Compressor Type
SD709
Compressor Head Type
QS
Refrigerant Type
R134a
Switch Included
Sensor Port
Coil Clock Position
1 Wire Lead
Discharge Port Type
O-Ring
Suction Port Type
O-Ring
Oil Filled
Included
Terminal Type
Spade
Comp Head Prt Config
Rear-Horiz-Pad
O-Ring A Quantity
2
Switch Type
Heat Switch
Distance From Clutch To Mounting Flange
1.55 IN
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 100
Mounting Type
Ear Mount
Pulley Belt Type
V-Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.