
Jeep 07-87 Tran Cool Kit, 53010
Mfr # 53010
Zoro # G3550124
product price: $12.75
/eaKey Features
Thickness
0.625 IN
Type
Transmission
Height
5.750 in
Width
3.875 in
Finish
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53010
Zoro #
G3550124
UPC #
96361530102
Country of Origin
Unknown
Dimensions
Thickness
0.625 IN
Height
5.750 in
Width
3.875 in
Details
Type
Transmission
Finish
Gold
Material
Steel
Connector Shape
Round
Bracket
w/o Bracket
Outlet Gender
Male
Inlet Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.