Jeep Cherokee 01-87-Comanche 92-87-Wagon Fan Clutch, 36980

  • Mfr # 36980

  • Zoro # G5617450


product price: $46.25
/ea

Key Features

Diameter
5.99 in
Material
Aluminum
Height
3.11 in
Type
Thermal
Pilot Dia.
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36980
Zoro #
G5617450
UPC #
96361369801
Country of Origin
Unknown

Dimensions

Diameter
5.99 in
Height
3.11 in
Pilot Dia.
0.63 in
Mount Dia.
2.6 in
Pilot Depth
1.03 in

Details

Material
Aluminum
Type
Thermal
Mounting Type
Flange
Bolt Quantity
4
Electronic Clutch
Non Electronic
Clutch Type
B - Non-Thermal & Std Thermal
Bolt Hole Quantity
4
Fan Bolt Circle
3.25 in
Rotation
REV
Distance From Clutch To Mounting Flange
1.53 IN
Mounting Hole Quantity
4
Bolt Thread
5/16-18 Hole

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.