
Jeep Cherokee 01-95 Fan Motor, 35161
Mfr # 35161
Zoro # G9567620
product price: $84.59
/ea
Free Shipping & Returns
Key Features
Type
Motor Only
Color
Black
Number of Speeds
OE Equivlent
Motor Type
4 Pole
Mount Type
OE Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35161
Zoro #
G9567620
UPC #
96361352421
Country of Origin
Unknown
Dimensions
Motor Diameter
4 IN
Details
Type
Motor Only
Color
Black
Number of Speeds
OE Equivlent
Motor Type
4 Pole
Mount Type
OE Mount
Wire Quantity
2 Lead Wires
Bolt Quantity
3
Terminal Gender
Wire Leads
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.