
Jeep Cherokee 01-97 Rad Fan Assy, 76008
Mfr # 76008
Zoro # G9584229
product price: $86.49
/ea
Free Shipping & Returns
Key Features
Height
14 in
Width
14.75 in
Material
Plastic / Metal
Includes
Shroud Included
Type
Motor Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76008
Zoro #
G9584229
UPC #
96361760080
Country of Origin
Unknown
Dimensions
Height
14 in
Width
14.75 in
Details
Material
Plastic / Metal
Includes
Shroud Included
Type
Motor Assembly
Color
Black
Voltage
12
Connector Quantity
1
Terminal Quantity
2
Mount Location
Radiator Fan
Connector Type
2 wire lead w/ Connector
Terminal Gender
Male
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Electrical Or Mechanical
Electrical
Motor Type A
Radiator Fan Assembly
Fan Quantity
1
Mount Type
OE mount
Connector Shape
Rectangular
Shroud Material
Plastic
Blade Type
Rigid
Fan 1 Blade Quantity
9
Connector Gender
Female
Blade Material
Plastic
Hub Bolt Hole Quantity
OE Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.