
JEEP CHEROKEE 79-75-J SER 79-75-WAGONEER
Mfr # 33355
Zoro # G102110970
product price: $32.65
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Outlet Fraction
3/8 in
In Line Filter Material
Desiccant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33355
Zoro #
G102110970
UPC #
96361333550
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Overall Depth
8.000 in
Body Length
8.000 IN
Body Diameter
2.500 IN
Details
Material
Steel
Includes
Gasket / Seals
Outlet Fraction
3/8 in
In Line Filter Material
Desiccant
Connector B Type
Male Flare
Inlet Fitting Type
Flare Fitting
Outlet Fitting Type
Flare Fitting
Connector Type
Male Flare
Desiccant
Yes
Inlet Filter Fitting Type
Male
In Line Filter Outlet Fitting Type
Male
Sight Glass
Yes
Fuse Plug
Yes
Inlet Fraction
3/8 in
Bracket
w/ Bracket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.