
Jeep Cherokee 83-79-Gr Wagoneer 90-84-J Filter Drier, 33262
Mfr # 33262
Zoro # G9559896
product price: $31.45
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Connector Type
Male Insert O-Ring
Desiccant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33262
Zoro #
G9559896
UPC #
96361332621
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Body Length
8.000 IN
Body Diameter
2.500 IN
Overall Depth
8.000 in
Details
Material
Steel
Includes
Gasket / Seals
Connector Type
Male Insert O-Ring
Desiccant
Yes
Inlet Filter Fitting Type
Male
O-Ring A Quantity
2
Outlet Fitting Type
Male Insert O-Ring
In Line Filter Material
Desiccant
Inlet Fitting Type
Male Insert O-Ring
Connector B Type
Male Insert O-Ring
Bracket
w/ Bracket
In Line Filter Outlet Fitting Type
Male
Outlet Fraction
3/8 in
Inlet Fraction
3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.