
JEEP CHEROKEE 90-87-COMANCHE 90-86-GR WA
Mfr # 54614
Zoro # G302147899
original price: $135.99
5% off
new price: $127.99
/ea
Free Shipping & Returns
Key Features
Height
9.500 IN
Outlet Diameter
No. 8
Width
10 IN
Material
Aluminum
Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54614
Zoro #
G302147899
UPC #
96361546141
Country of Origin
Unknown
Dimensions
Height
9.500 IN
Outlet Diameter
No. 8
Width
10 IN
Depth
3.000 IN
Outlet Fitting Outside Diameter
No. 8
Core Height Fraction
9-1/2 in
Core Width Fraction
10 in
Core Depth Fraction
3 in
Details
Material
Aluminum
Type
Serpentine
Inlet Fitting Type
Male Insert O-Ring
Outlet Fitting Type
Male Insert O-Ring
O-Ring A Quantity
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.