
JEEP CHEROKEE 93-91-COMANCHE 92-91
Mfr # 56278
Zoro # G102152161
original price: $50.85
7% off
new price: $47.25
/eaKey Features
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
Fittings Included
O-Ring A Quantity
2
Suction End Type
Male O-ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56278
Zoro #
G102152161
UPC #
96361562783
Country of Origin
Unknown
Details
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
Fittings Included
O-Ring A Quantity
2
Suction End Type
Male O-ring
End 1 Type
Female O-Ring
System Pressure
Low Pressure
End 2 Type
Male Insert O-Ring
Component Type
Suction Line
Switch Service Port
w/o Switch Port
Bracket
w/o Bracket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.