Zoro Homepage

Jeep Cherokee 93-91-Comanche 92-91 Filter Drier, 33560

  • Mfr # 33560

  • Zoro # G9561506


original price: $30.29
9% off
new price: $27.35
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Sight Glass
Yes
Overall Depth
5.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33560
Zoro #
G9561506
UPC #
96361335608
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Overall Depth
5.500 in
Body Length
5.500 IN
Body Diameter
3.000 IN
Switch Port Dia.
0.250 in

Details

Material
Steel
Includes
Gasket / Seals
Sight Glass
Yes
Inlet Fitting Type
Male Insert O-Ring
In Line Filter Material
Desiccant
In Line Filter Outlet Fitting Type
Male
Inlet Fraction
3/8 in
O-Ring A Quantity
2
Connector Type
Male Insert O-Ring
Connector B Type
Quick Disconnect
Inlet Filter Fitting Type
Male
Desiccant
Yes
Bracket
w/ Bracket
Outlet Fitting Type
Quick Disconnect

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.