Zoro Homepage

Jeep Cherokee 96-91-Comanche 92-91 Evaporator Core, 54812

  • Mfr # 54812

  • Zoro # G5842878


original price: $114.99
9% off
new price: $103.99
/ea
Free Shipping & Returns

Key Features

Width
10 IN
Material
Aluminum
Type
Plate & Fin
Height
10.5 IN
Outlet Diameter
No. 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54812
Zoro #
G5842878
UPC #
96361548121
Country of Origin
Unknown

Dimensions

Width
10 IN
Height
10.5 IN
Outlet Diameter
No. 8
Depth
3.750 IN
Outlet Fitting Outside Diameter
No. 10
Core Width Fraction
10 in
Core Depth Fraction
3-9/16 in
Core Height Fraction
8 in

Details

Material
Aluminum
Type
Plate & Fin
Outlet Fitting Type
Male Insert O-Ring
O-Ring B Quantity
1
O-Ring A Quantity
1
Inlet Fitting Type
Male Insert O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.