Zoro Homepage

Jeep Cherokee 96-94 Filter Drier, 33562

  • Mfr # 33562

  • Zoro # G9562160


product price: $28.19
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Inlet Filter Fitting Type
Male
Body Diameter
3.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33562
Zoro #
G9562160
UPC #
96361335622
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Diameter
3.000 IN
Overall Depth
4.5 in
Body Length
4.500 IN

Details

Material
Steel
Includes
Gasket / Seals
Inlet Filter Fitting Type
Male
Bracket
w/ Bracket
Inlet Fitting Type
Male Insert O-Ring
Sight Glass
Yes
Outlet Fraction
3/8 in
O-Ring A Quantity
3
Outlet Fitting Type
Male Insert O-Ring
Connector Type
Male Insert O-Ring
Connector B Type
Male Insert O-Ring
In Line Filter Outlet Fitting Type
Male
Desiccant
Yes
In Line Filter Material
Desiccant
Inlet Fraction
3/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.