Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jeep Commander 08-06-Gr Cherokee 08-05 Rad Fan Assy, 76004

  • Mfr # 76004

  • Zoro # G9583020


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Includes
Shroud Included
Material
Plastic / Metal
Type
Motor Assembly
Width
28.5 in
Height
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76004
Zoro #
G9583020
UPC #
96361760042
Country of Origin
Unknown

Dimensions

Width
28.5 in
Height
31.5 in

Details

Includes
Shroud Included
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Mount Location
Radiator Fan
Blade Type
Rigid
Fan 1 Blade Quantity
7
Terminal Quantity
4
Blade Material
Plastic
Hub Bolt Hole Quantity
OE Mount
Terminal Gender
Female
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Electrical Or Mechanical
Electrical
Connector Gender
Female
Connector Type
2 Terminal Connector
Shroud Material
Plastic
Connector Quantity
2
Mount Type
OE mount
Connector Shape
Rectangular
Fan Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.