Zoro Homepage

Jeep Commander 10-08/Gr Cherokee 10-08

  • Mfr # 55648

  • Zoro # G700631136


original price: $38.59
6% off
new price: $36.15
/ea

Key Features

Refrigerant
R134a
Material
Aluminum / Rubber
Includes
Fittings Included
O-Ring A Quantity
1
Bracket
w/o Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55648
Zoro #
G700631136
UPC #
96361556485
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Refrigerant
R134a
Material
Aluminum / Rubber
Includes
Fittings Included
O-Ring A Quantity
1
Bracket
w/o Bracket
Switch Service Port
w/o Switch Port
O-Ring B Quantity
1
End 1 Type
P-Nut Fitting
System Pressure
Low Pressure
Suction End Type
P-Nut Fitting
Sve Port Low Side
Low Side
End 2 Type
P-Nut Washer
Component Type
Suction Line
Service Port Qty
1
Service Port Type
R134a Quick Disconnect

Description

Jeep Commander 10-08/Gr Cherokee 10-08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.