Jeep Gr Cherokee 98-93-Gr Wagoneer 93 Clutch Assembly, 47565

  • Mfr # 47565

  • Zoro # G5623717


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Material
Steel
Mounting Type
Snap Ring
Lead Wire
Lead Wires
Clutch Maximum Diameter
5.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47565
Zoro #
G5623717
UPC #
96361475656
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.125 in
Belt Width
1.000 in

Details

Type
Nippondenso
Material
Steel
Mounting Type
Snap Ring
Lead Wire
Lead Wires
Belt Type
Serpentine
Distance From Clutch To Mounting Flange
1.16 IN
Coil Voltage
12 2H
Rotation
CCW-CW
Groove
7

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.