
Jeep Grand Cherokee 04-99-Liberty 05-04 Fan Motor, 75824
Mfr # 75824
Zoro # G9587598
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Type
Motor Only
Mount Type
OE Mount
Wire Quantity
3 Lead Wires w/ Connector
Bolt Quantity
3
Number of Speeds
OE Equivlent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75824
Zoro #
G9587598
UPC #
96361758247
Country of Origin
Unknown
Dimensions
Motor Diameter
4 IN
Details
Type
Motor Only
Mount Type
OE Mount
Wire Quantity
3 Lead Wires w/ Connector
Bolt Quantity
3
Number of Speeds
OE Equivlent
Rotation
Clockwise
Terminal Quantity
3
Connector Quantity
1
Terminal Gender
Male
Motor Type
4 Pole
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.