Zoro Homepage

Jeep Grand Cherokee 10-07 New Compressor, 158342

  • Mfr # 158342

  • Zoro # G5279000


original price: $422.99
9% off
new price: $380.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
10S17C
Includes
Clutch Included
Type
Nippondenso
Clutch Maximum Diameter
4.750 in
O-Ring B Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158342
Zoro #
G5279000
UPC #
96361617001
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.750 in

Details

Compressor Type
10S17C
Includes
Clutch Included
Type
Nippondenso
O-Ring B Quantity
1
Suction Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 46
Discharge Port Type
O-Ring
Terminal Type
Pin
Coil Voltage
12 2H
Coil Clock Position
1 Wire Lead
Oil Filled
Included
Mounting Type
Tangent Mount
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
0.61 IN
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.