Zoro Homepage

Jeep Liberty 04-02 Rad Fan Assy, 75363

  • Mfr # 75363

  • Zoro # G9580318


product price: $99.65
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Height
21 in
Material
Plastic / Metal
Includes
Shroud Included
Width
21.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75363
Zoro #
G9580318
UPC #
96361753631
Country of Origin
Unknown

Dimensions

Height
21 in
Width
21.25 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Includes
Shroud Included
Color
Black
Voltage
12
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Quantity
2
Blade Type
Rigid
Terminal Gender
Male
Fan Quantity
1
Mount Type
OE mount
Connector Type
2 wire lead w/ Connector
Connector Gender
Female
Fan 1 Blade Quantity
6
Terminal Quantity
2
Connector Shape
Square
Hub Bolt Hole Quantity
OE Mount
Blade Material
Plastic
Electrical Or Mechanical
Electrical
Shroud Material
Plastic
Mount Location
Radiator Fan

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.