
Jeep Liberty 05-04 Rad Fan Assy, 76139
Mfr # 76139
Zoro # G9581620
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic / Metal
Height
20.75 in
Width
22.5 in
Type
Motor Assembly
Includes
Shroud Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76139
Zoro #
G9581620
UPC #
96361761391
Country of Origin
Unknown
Dimensions
Height
20.75 in
Width
22.5 in
Details
Material
Plastic / Metal
Type
Motor Assembly
Includes
Shroud Included
Voltage
12
Color
Black
Hub Bolt Hole Quantity
OE Mount
Shroud Material
Plastic
Connector Gender
Female
Mount Type
OE mount
Motor Type A
Radiator Fan Assembly
Blade Material
Plastic
Electrical Or Mechanical
Electrical
Terminal Quantity
3
Connector Shape
Rectangular
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Location
Radiator Fan
Connector Quantity
1
Fan 1 Blade Quantity
6
Connector Type
3 wire lead w/ Connector
Terminal Gender
Male
Blade Type
Rigid
Fan Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.