Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jeep Liberty 12

  • Mfr # 39462

  • Zoro # G000560419


product price: $16.29
/ea

Key Features

Type
Block Type
Material
Aluminum
Liquid Inlet Fitting Gender
Female
Refrigerant Type
R134a
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39462
Zoro #
G000560419
UPC #
96361394629
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.46 in
Liquidlet Size
0.34 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Inlet Fitting Thread Diameter
No. 10
Suction Outlet Fitting Thread Diameter
No. 12
Suc Size
0.63 in
Liquid Outlet Fitting Thread Diameter
No. 8
Suc Out Size
0.700 in

Details

Type
Block Type
Material
Aluminum
Liquid Inlet Fitting Gender
Female
Refrigerant Type
R134a
O-Ring A Quantity
1
Liquid Outlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded
Suction Inlet Style
Sealing Washer
Liquid Outlet Style
Sealing Washer
O-Ring B Quantity
1
Suction Outlet Style
Sealing Washer
Suction Outlet Thread Type
Not Threaded
Liquid Inlet Style
Sealing Washer
Tonnage
1.5
O-Ring C Quantity
1
Super Heat
8
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Thread Type
Not Threaded
Liquid Outlet Type
Sealing Washer
Liquid Inlet Type
Sealing Washer
Suction Outlet Fitting Gender
Female
Suction Inlet Fitting Gender
Female
Suction Outlet Type
Sealing Washer
Suction Inlet Type
Sealing Washer
Mounting Hole Quantity
2
O-Ring D Quantity
1

Description

Jeep Liberty 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.