Zoro Homepage

Jeep Wrangler 95-94 Filter Drier, 33564

  • Mfr # 33564

  • Zoro # G9562206


product price: $22.59
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.394 in
Body Length
7.000 IN
Outlet Fraction
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33564
Zoro #
G9562206
UPC #
96361335646
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.394 in
Body Length
7.000 IN
Body Diameter
2.500 IN
Overall Depth
7.000 in

Details

Material
Steel
Includes
Gasket / Seals
Outlet Fraction
3/8 in
Desiccant
Yes
Connector Type
Male Insert O-Ring
Inlet Filter Fitting Type
Male
Inlet Fraction
3/8 in
In Line Filter Outlet Fitting Type
Male
Outlet Fitting Type
Male Insert O-Ring
O-Ring A Quantity
3
O-Ring B Quantity
2
In Line Filter Material
Desiccant
Bracket
w/ Bracket
Connector B Type
Male Insert O-Ring
Sight Glass
Yes
Inlet Fitting Type
Male Insert O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.