Zoro Homepage

JEEP WRANGLER 98-97

  • Mfr # 56716

  • Zoro # G602152173


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R134a
Includes
O-rings Included
Material
Aluminum / Rubber
Type
Discharge & Suction Line
O-Ring B Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56716
Zoro #
G602152173
UPC #
96361567160
Country of Origin
Unknown

Details

Refrigerant
R134a
Includes
O-rings Included
Material
Aluminum / Rubber
Type
Discharge & Suction Line
O-Ring B Quantity
3
Suction End
0.625 in
Discharge End
0.500 in
Discharge End Type
Male Springlock
Service Port Type
R134a Quick Disconnect
O-Ring D Quantity
2
Manifold
Yes
Discharge End Style
Male Springlock
Bracket
w/ Bracket
Suction End Style
Female Springlock
Suction End Type
Female Springlock
O-Ring A Quantity
3
Switch Service Port
w/ Switch Port
O-Ring C Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.