Zoro Homepage

Jeep Wrangler 98-97 Hose Assembly, 56823

  • Mfr # 56823

  • Zoro # G9337670


product price: $46.48
/ea

Key Features

Type
Liquid Line
Includes
Fittings Included
Switch Service Port
w/o Switch Port
O-Ring A Quantity
3
Service Port Size
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56823
Zoro #
G9337670
UPC #
96361568235
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Type
Liquid Line
Includes
Fittings Included
Switch Service Port
w/o Switch Port
O-Ring A Quantity
3
Service Port Type
R134a Quick Disconnect
Refrigerant Type
R134a
Bracket
w/o Bracket
Sve Port Low Side
Low Side
Liquid Line Gender
Male
Suction End Type
Female Springlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.