Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jeep Wrangler 99 Hose Assembly, 56825

  • Mfr # 56825

  • Zoro # G9341146


product price: $59.29
/ea

Key Features

Material
Aluminum
Includes
Fittings Included
Type
Liquid Line
Service Port Type
R134a Quick Disconnect
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56825
Zoro #
G9341146
UPC #
96361568259
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Material
Aluminum
Includes
Fittings Included
Type
Liquid Line
Service Port Type
R134a Quick Disconnect
Refrigerant Type
R134a
Sve Port Low Side
Low Side
Bracket
w/o Bracket
O-Ring A Quantity
3
Switch Service Port
w/o Switch Port
Suction End Type
Male Springlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.