
JEEP/ME:NEW SANDEN/SANKYO SD508 W/CLUTCH
Mfr # 58551
Zoro # G602034899
original price: $204.99
6% off
new price: $190.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
SD508
Type
Sanden/Sankyo
Features
Coil Voltage
12 2H
Clutch Included
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58551
Zoro #
G602034899
UPC #
96361585515
Country of Origin
Unknown
Dimensions
Belt Width In
0.500 in
Clutch Maximum Diameter
5.250 IN
Details
Compressor Type
SD508
Type
Sanden/Sankyo
Features
Coil Voltage
12 2H
Clutch Included
Included
Compatible Refrigerant Oil Type
PAG 100
Mount Distance B In
1.55 in
Pulley Groove Quantity
2
Distance From Clutch To Mounting Flange
0.95 IN
Mounting Type
Ear Mount
Discharge Port Type
O-Ring
Suction Port Type
O-Ring
Terminal Type
Bullet
Refrigerant Type
R134a
Oil Filled
Included
O-Ring A Quantity
1
Pulley Belt Type
V-Belt
Compressor Head Type
FG
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.