Zoro Homepage

JEEP:NEW DENSO 10PA17C W/CLUTCH

  • Mfr # 58381

  • Zoro # G102146917


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
10PA17C
Type
Nippondenso
Includes
Clutch Included
Distance From Clutch To Mounting Flange
1.125 IN
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58381
Zoro #
G102146917
UPC #
96361583818
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.125 in

Details

Compressor Type
10PA17C
Type
Nippondenso
Includes
Clutch Included
Distance From Clutch To Mounting Flange
1.125 IN
O-Ring A Quantity
1
Oil Filled
Included
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
Terminal Type
Pin
Mounting Type
Tangent Mount
Discharge Port Type
Pad Mount
Refrigerant Type
R134a
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 46
Suction Port Type
Pad Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.