
Jeep:New Denso 10Pa17C W/Clutch
Mfr # 58390
Zoro # G900559124
original price: $257.99
5% off
new price: $244.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
10PA17C
Includes
Clutch Included
Type
Nippondenso
Coil Voltage
12 2H
Suction Port Type
Pad Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58390
Zoro #
G900559124
UPC #
999910583904
Country of Origin
Unknown
Dimensions
Belt Width
1.000 in
Clutch Maximum Diameter
5.125 in
Details
Compressor Type
10PA17C
Includes
Clutch Included
Type
Nippondenso
Coil Voltage
12 2H
Suction Port Type
Pad Mount
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
Discharge Port Type
Pad Mount
Terminal Type
Pin
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
1.16 IN
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
Tangent Mount
O-Ring A Quantity
1
Oil Filled
Included
Description
Jeep:New Denso 10Pa17C W/Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.