Jeep:New Denso 10Pa17E W/Clutch New Compressor, 78380

  • Mfr # 78380

  • Zoro # G5345080


original price: $293.99
5% off
new price: $277.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
10PA17E
Includes
Clutch Included
Type
Nippondenso
Compatible Refrigerant Oil Type
PAG 46
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78380
Zoro #
G5345080
UPC #
96361783805
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.125 in

Details

Compressor Type
10PA17E
Includes
Clutch Included
Type
Nippondenso
Compatible Refrigerant Oil Type
PAG 46
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
Distance From Clutch To Mounting Flange
2.05 IN
Suction Port Type
Pad Mount
Coil Voltage
12 2H
Discharge Port Type
Pad Mount
Terminal Type
Pin
O-Ring A Quantity
1
Refrigerant Type
R134a
Oil Filled
Included
Mounting Type
Ear Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.