
Jeep:New Sanden/Sankyo Sd709 W/Clutch, 58632
Mfr # 58632
Zoro # G600558113
original price: $285.99
9% off
new price: $257.99
/ea
Free Shipping & Returns
Key Features
Type
Sanden/Sankyo
Compressor Type
SD709
Features
Suction Port Type
O-Ring
Pulley Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58632
Zoro #
G600558113
UPC #
96361586321
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.69 IN
Details
Type
Sanden/Sankyo
Compressor Type
SD709
Features
Suction Port Type
O-Ring
Pulley Belt Type
Serpentine
Compatible Refrigerant Oil Type
PAG 100
O-Ring A Quantity
2
Coil Voltage
12 2H
Pulley Groove Quantity
6
Oil Filled
Included
Clutch Included
Included
Coil Clock Position
1 Wire Lead
Compressor Head Type
MD
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
1.27 IN
Discharge Port Type
O-Ring
Mounting Type
Tangent Mount
Terminal Type
Pin
Description
Jeep:New Sanden/Sankyo Sd709 W/Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.