Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jeep:New Sanden/Sankyo Sd709 W/Clutch, 68551

  • Mfr # 68551

  • Zoro # G000559895


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
SD709
Type
Sanden/Sankyo
Includes
Clutch Included
Discharge Port Type
O-Ring
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68551
Zoro #
G000559895
UPC #
96361685512
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.750 in

Details

Compressor Type
SD709
Type
Sanden/Sankyo
Includes
Clutch Included
Discharge Port Type
O-Ring
Refrigerant Type
R134a
Coil Voltage
12 2H
Suction Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 100
Comp Head Prt Config
Rear-Horiz-O-Ring
Coil Clock Position
1 Wire Lead
Oil Filled
Included
Distance From Clutch To Mounting Flange
1.45 IN
O-Ring B Quantity
1
O-Ring A Quantity
1
Pulley Belt Type
Serpentine
Terminal Type
Pin
Mounting Type
Tangent Mount
Compressor Head Type
KC

Description

Jeep:New Sanden/Sankyo Sd709 W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.